16x16x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-16161
- Zoro # G424172809
product price:Â
$
42.99
/pk of 4, $10.75/ea
Key Features
Nominal Depth
1 in
Nominal Width
16 in
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Performance Rating
Merv 13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-04-16161
- Zoro #
- G424172809
- UPC #
- 810133789884
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Width
- 16 in
- Actual Height
- 15-3/4 in
- Nominal Height
- 16 in
- Actual Depth
- 3/4 in
- Actual Width
- 15-3/4 in
- Nominal Filter Size
- 16" x 16" x 1"
Details
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.