12x20x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-12201
- Zoro # G024172711
product price:Â
$
39.95
/pk of 6, $6.66/ea
Key Features
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Actual Width
11-3/4 in
Nominal Width
12 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-12201
- Zoro #
- G024172711
- UPC #
- 810133787170
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Width
- 11-3/4 in
- Nominal Width
- 12 in
- Nominal Height
- 20 in
- Actual Depth
- 3/4 in
- Actual Height
- 19-3/4 in
- Nominal Filter Size
- 12" x 20" x 1"
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.