14x20x1 Merv 13, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-13-24-14201
- Zoro # G324172770
product price:Â
$
189.99
/pk of 24, $7.92/ea
Free Shipping & Returns
Key Features
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Actual Depth
3/4 in
Performance Rating
Merv 13
Nominal Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-24-14201
- Zoro #
- G324172770
- UPC #
- 810133789686
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Height
- 20 in
- Nominal Width
- 14 in
- Nominal Filter Size
- 14" x 20" x 1"
- Actual Height
- 19-3/4 in
- Actual Width
- 13-3/4 in
Details
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.