12x21x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-12211
- Zoro # G924172996
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
Air Filter Capacity
High
Actual Depth
3/4 in
Actual Width
11-3/4 in
Actual Height
20-3/4 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-12211
- Zoro #
- G924172996
- UPC #
- 810133782809
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Actual Width
- 11-3/4 in
- Actual Height
- 20-3/4 in
- Nominal Width
- 12 in
- Nominal Height
- 21 in
- Nominal Filter Size
- 12" x 21" x 1"
- Nominal Depth
- 1 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.