20x25x1 Merv 13, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-13-12-20251
- Zoro # G324172879
product price:Â
$
114.99
/pk of 12, $9.58/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
20" x 25" x 1"
Actual Depth
3/4 in
For Use With (Systems)
HVAC System
Air Filter Capacity
High
Performance Rating
Merv 13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-12-20251
- Zoro #
- G324172879
- UPC #
- 810133786982
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 20" x 25" x 1"
- Actual Depth
- 3/4 in
- Nominal Width
- 20 in
- Nominal Height
- 25 in
- Actual Width
- 19-3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 24-3/4 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.