12x20x1 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-12201
- Zoro # G424173059
product price:Â
$
35.95
/pk of 4, $8.99/ea
Key Features
Frame or Header Material
Pleated
Air Filter Capacity
High
Actual Height
19-3/4 in
Actual Depth
3/4 in
Nominal Filter Size
12" x 20" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-11-04-12201
- Zoro #
- G424173059
- UPC #
- 810133787033
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 11
Dimensions
- Actual Height
- 19-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 12" x 20" x 1"
- Actual Width
- 11-3/4 in
- Nominal Height
- 20 in
- Nominal Depth
- 1 in
- Nominal Width
- 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.