Shop SIMPLY
See all product information
Create Account
12x22x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-12221
- Zoro # G224172832
product price:Â
$
54.99
/pk of 6, $9.17/ea
Key Features
Performance Rating
Merv 8
Nominal Width
12 in
Nominal Height
22 in
Actual Height
21-3/4 in
Actual Width
11-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-12221
- Zoro #
- G224172832
- UPC #
- 810133785466
- Country of Origin
- United States
Dimensions
- Nominal Width
- 12 in
- Nominal Height
- 22 in
- Actual Height
- 21-3/4 in
- Actual Width
- 11-3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 12" x 22" x 1"
- Actual Depth
- 3/4 in
Details
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.