Shop SIMPLY
See all product information
Create Account
8x16x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-8161
- Zoro # G724172813
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Actual Height
15-3/4 in
Air Filter Capacity
High
Nominal Height
16 in
Actual Width
7-3/4 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-8161
- Zoro #
- G724172813
- UPC #
- 810133784964
- Country of Origin
- United States
Dimensions
- Actual Height
- 15-3/4 in
- Nominal Height
- 16 in
- Actual Width
- 7-3/4 in
- Nominal Width
- 8 in
- Nominal Filter Size
- 8" x 16" x 1"
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.