12x25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-12251
- Zoro # G424172991
product price:Â
$
59.99
/pk of 6, $10.00/ea
Key Features
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Actual Height
24-3/4 in
Nominal Width
12 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-12251
- Zoro #
- G424172991
- UPC #
- 810133785473
- Country of Origin
- United States
Dimensions
- Actual Height
- 24-3/4 in
- Nominal Width
- 12 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 12" x 25" x 1"
- Actual Depth
- 3/4 in
- Actual Width
- 11-3/4 in
- Nominal Height
- 25 in
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.