18x24x1 Merv 13, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-13-08-18241
- Zoro # G324173241
product price:Â
$
84.99
/pk of 8, $10.62/ea
Key Features
Nominal Height
24 in
Actual Height
23-3/4 in
Actual Width
17-3/4 in
Nominal Width
18 in
Performance Rating
Merv 13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-08-18241
- Zoro #
- G324173241
- UPC #
- 840440201120
- Country of Origin
- United States
Dimensions
- Nominal Height
- 24 in
- Actual Height
- 23-3/4 in
- Actual Width
- 17-3/4 in
- Nominal Width
- 18 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 18" x 24" x 1"
Details
- Performance Rating
- Merv 13
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.