12x12x1 Merv 11, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-11-24-12121
- Zoro # G524172587
product price:Â
$
139.99
/pk of 24, $5.83/ea
Free Shipping & Returns
Key Features
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Actual Width
11-3/4 in
Nominal Width
12 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-24-12121
- Zoro #
- G524172587
- UPC #
- 840440200208
- Country of Origin
- United States
Dimensions
- Actual Width
- 11-3/4 in
- Nominal Width
- 12 in
- Nominal Depth
- 1 in
- Actual Height
- 11-3/4 in
- Nominal Height
- 12 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 12" x 12" x 1"
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 11
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.