Shop SIMPLY
See all product information
Create Account
12x30.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-123051
- Zoro # G524172785
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
For Use With (Systems)
HVAC System
Actual Depth
3/4 in
Frame or Header Material
Pleated
Nominal Depth
1 in
Nominal Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-123051
- Zoro #
- G524172785
- UPC #
- 810133782861
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 12 in
- Nominal Height
- 30-1/2 in
- Actual Height
- 30-1/2 in
- Actual Width
- 12 in
- Nominal Filter Size
- 12" x 30.5" x 1"
Details
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.