Shop SIMPLY
See all product information
Create Account
16.5x22x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-165221
- Zoro # G124172819
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
Frame or Header Material
Pleated
Nominal Depth
1 in
Nominal Filter Size
16.5" x 22" x 1"
For Use With (Systems)
HVAC System
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-165221
- Zoro #
- G124172819
- UPC #
- 810133783509
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Filter Size
- 16.5" x 22" x 1"
- Nominal Width
- 16-1/2 in
- Actual Depth
- 3/4 in
- Actual Height
- 22 in
- Actual Width
- 16-1/2 in
- Nominal Height
- 22 in
Details
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.