17.5x22x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-175221
- Zoro # G024172643
product price:Â
$
76.99
/pk of 6, $12.83/ea
Key Features
Actual Depth
3/4 in
Nominal Height
22 in
Nominal Width
17-1/2 in
Actual Height
22 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-175221
- Zoro #
- G024172643
- UPC #
- 810091186183
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Height
- 22 in
- Nominal Width
- 17-1/2 in
- Actual Height
- 22 in
- Nominal Depth
- 1 in
- Actual Width
- 17-1/2 in
- Nominal Filter Size
- 17.5" x 22" x 1"
Details
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.