Shop SIMPLY
See all product information
Create Account
12x30x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-12301
- Zoro # G924173221
product price:Â
$
50.99
/pk of 6, $8.50/ea
Key Features
Actual Width
11-3/4 in
For Use With (Systems)
HVAC System
Nominal Height
30 in
Actual Depth
3/4 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-12301
- Zoro #
- G924173221
- UPC #
- 810091185902
- Country of Origin
- United States
Dimensions
- Actual Width
- 11-3/4 in
- Nominal Height
- 30 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 12 in
- Actual Height
- 29-3/4 in
- Nominal Filter Size
- 12" x 30" x 1"
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.