Shop SIMPLY
See all product information
Create Account
5.5x13.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-551351
- Zoro # G524172532
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Nominal Width
5-1/2 in
Nominal Depth
1 in
Performance Rating
Merv 8
Nominal Height
13-1/2 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-551351
- Zoro #
- G524172532
- UPC #
- 810133784810
- Country of Origin
- United States
Dimensions
- Nominal Width
- 5-1/2 in
- Nominal Depth
- 1 in
- Nominal Height
- 13-1/2 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 5.5" x 13.5" x 1"
- Actual Height
- 13-1/2 in
- Actual Width
- 5-1/2 in
Details
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.