13x13x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-13131
- Zoro # G224172733
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Nominal Depth
1 in
Nominal Height
13 in
Actual Width
12-3/4 in
Performance Rating
Merv 8
Nominal Filter Size
13" x 13" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-13131
- Zoro #
- G224172733
- UPC #
- 810133782991
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Height
- 13 in
- Actual Width
- 12-3/4 in
- Nominal Filter Size
- 13" x 13" x 1"
- Actual Height
- 12-3/4 in
- Nominal Width
- 13 in
- Actual Depth
- 3/4 in
Details
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.