Shop SIMPLY
See all product information
Create Account
7.75x25.75x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-77525751
- Zoro # G824172652
product price:Â
$
73.99
/pk of 6, $12.33/ea
Key Features
Actual Height
25-3/4 in
Frame or Header Material
Pleated
Nominal Depth
1 in
Air Filter Capacity
High
Nominal Height
25-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-77525751
- Zoro #
- G824172652
- UPC #
- 810133785152
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
Dimensions
- Actual Height
- 25-3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 25-3/4 in
- Actual Width
- 7-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 7.75" x 25.75" x 1"
- Nominal Width
- 7-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.