16x16x1 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-16161
- Zoro # G524172761
product price:Â
$
49.99
/pk of 6, $8.33/ea
Key Features
Frame or Header Material
Pleated
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
1 in
Actual Height
15-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-06-16161
- Zoro #
- G524172761
- UPC #
- 810133789891
- Country of Origin
- United States
Dimensions
- Nominal Height
- 16 in
- Nominal Width
- 16 in
- Nominal Depth
- 1 in
- Actual Height
- 15-3/4 in
- Actual Width
- 15-3/4 in
- Nominal Filter Size
- 16" x 16" x 1"
- Actual Depth
- 3/4 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.