Shop SIMPLY
See all product information
Create Account
13x18x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-13181
- Zoro # G324172831
product price:Â
$
46.99
/pk of 4, $11.75/ea
Key Features
Actual Width
12-3/4 in
Nominal Width
13 in
Actual Depth
3/4 in
Nominal Depth
1 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-13181
- Zoro #
- G324172831
- UPC #
- 810133783004
- Country of Origin
- United States
Dimensions
- Actual Width
- 12-3/4 in
- Nominal Width
- 13 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 13" x 18" x 1"
- Nominal Height
- 18 in
- Actual Height
- 17-3/4 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.