Shop SIMPLY
See all product information
Create Account
14x20x1 Merv 11, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-11-24-14201
- Zoro # G724172882
product price:Â
$
169.99
/pk of 24, $7.08/ea
Free Shipping & Returns
Key Features
Nominal Height
20 in
Performance Rating
Merv 11
Actual Height
19-3/4 in
Actual Depth
3/4 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-24-14201
- Zoro #
- G724172882
- UPC #
- 840440200543
- Country of Origin
- United States
Dimensions
- Nominal Height
- 20 in
- Actual Height
- 19-3/4 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 13-3/4 in
- Nominal Width
- 14 in
- Nominal Filter Size
- 14" x 20" x 1"
Details
- Performance Rating
- Merv 11
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.