13x20x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-13201
- Zoro # G624172784
product price:Â
$
61.99
/pk of 6, $10.33/ea
Key Features
Performance Rating
Merv 8
Air Filter Capacity
High
Nominal Width
13 in
Actual Width
12-3/4 in
Actual Height
19-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-13201
- Zoro #
- G624172784
- UPC #
- 810133785558
- Country of Origin
- United States
Dimensions
- Nominal Width
- 13 in
- Actual Width
- 12-3/4 in
- Actual Height
- 19-3/4 in
- Nominal Height
- 20 in
- Nominal Filter Size
- 13" x 20" x 1"
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
Details
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.