20x25x2 Merv 8, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-08-08-20252
- Zoro # G624172722
product price:Â
$
74.55
/pk of 8, $9.32/ea
Key Features
For Use With (Systems)
HVAC System
Performance Rating
Merv 8
Nominal Filter Size
20" x 25" x 2"
Air Filter Capacity
High
Nominal Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-08-20252
- Zoro #
- G624172722
- UPC #
- 840440235965
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 20" x 25" x 2"
- Nominal Width
- 20 in
- Actual Height
- 24-1/2 in
- Nominal Height
- 25 in
- Nominal Depth
- 2 in
- Actual Depth
- 1-3/4 in
- Actual Width
- 19-1/2 in
Details
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.