Shop SIMPLY
See all product information
Create Account
24x30x1 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-24301
- Zoro # G924172958
product price:Â
$
58.29
/pk of 4, $14.57/ea
Key Features
Nominal Filter Size
24" x 30" x 1"
Nominal Width
24 in
For Use With (Systems)
HVAC System
Actual Depth
3/4 in
Performance Rating
Merv 11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-04-24301
- Zoro #
- G924172958
- UPC #
- 810133789006
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 24" x 30" x 1"
- Nominal Width
- 24 in
- Actual Depth
- 3/4 in
- Actual Height
- 29.94 in
- Nominal Depth
- 1 in
- Actual Width
- 23.94 in
- Nominal Height
- 30 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.