13x21.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-132151
- Zoro # G024172841
product price:Â
$
43.99
/pk of 4, $11.00/ea
Key Features
Nominal Width
13 in
Air Filter Capacity
High
Nominal Height
21-1/2 in
Nominal Depth
1 in
Actual Height
21-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-132151
- Zoro #
- G024172841
- UPC #
- 810091182987
- Country of Origin
- United States
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Dimensions
- Nominal Width
- 13 in
- Nominal Height
- 21-1/2 in
- Nominal Depth
- 1 in
- Actual Height
- 21-1/2 in
- Actual Width
- 13 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 13" x 21.5" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.