13x21x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-13211
- Zoro # G824173062
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Nominal Depth
1 in
Actual Depth
3/4 in
Nominal Height
21 in
Frame or Header Material
Pleated
Nominal Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-13211
- Zoro #
- G824173062
- UPC #
- 810133783028
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Height
- 21 in
- Nominal Width
- 13 in
- Actual Width
- 12-3/4 in
- Actual Height
- 20-3/4 in
- Nominal Filter Size
- 13" x 21" x 1"
Details
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.