Shop SIMPLY
See all product information
Create Account
16x25x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-16251
- Zoro # G624172852
product price:Â
$
39.99
/pk of 4, $10.00/ea
Key Features
Air Filter Capacity
High
Nominal Depth
1 in
Actual Height
24-3/4 in
Nominal Filter Size
16" x 25" x 1"
Nominal Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-04-16251
- Zoro #
- G624172852
- UPC #
- 810133786876
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Height
- 24-3/4 in
- Nominal Filter Size
- 16" x 25" x 1"
- Nominal Width
- 16 in
- Nominal Height
- 25 in
- Actual Width
- 15-3/4 in
- Actual Depth
- 3/4 in
Details
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.