13x21x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-13211
- Zoro # G824172836
product price:Â
$
59.99
/pk of 6, $10.00/ea
Key Features
Actual Width
12-3/4 in
Actual Height
20-3/4 in
Actual Depth
3/4 in
Nominal Filter Size
13" x 21" x 1"
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-13211
- Zoro #
- G824172836
- UPC #
- 810133785565
- Country of Origin
- United States
Dimensions
- Actual Width
- 12-3/4 in
- Actual Height
- 20-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 13" x 21" x 1"
- Nominal Depth
- 1 in
- Nominal Height
- 21 in
- Nominal Width
- 13 in
Details
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.