Shop SIMPLY
See all product information
Create Account
13x24x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-13241
- Zoro # G424172830
product price:Â
$
62.99
/pk of 6, $10.50/ea
Key Features
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Frame or Header Material
Pleated
Nominal Filter Size
13" x 24" x 1"
Nominal Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-13241
- Zoro #
- G424172830
- UPC #
- 810133785572
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Filter Size
- 13" x 24" x 1"
- Nominal Width
- 13 in
- Actual Depth
- 3/4 in
- Actual Height
- 23-3/4 in
- Actual Width
- 12-3/4 in
- Nominal Height
- 24 in
Details
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.