Shop SIMPLY
See all product information
Create Account
20x24x1 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-20241
- Zoro # G424173004
product price:Â
$
69.89
/pk of 6, $11.65/ea
Key Features
Actual Depth
3/4 in
Air Filter Capacity
High
Performance Rating
Merv 13
Actual Height
23-3/4 in
Nominal Filter Size
20" x 24" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-06-20241
- Zoro #
- G424173004
- UPC #
- 810091188477
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Actual Height
- 23-3/4 in
- Nominal Filter Size
- 20" x 24" x 1"
- Nominal Depth
- 1 in
- Actual Width
- 19-3/4 in
- Nominal Width
- 20 in
- Nominal Height
- 24 in
Details
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.