24x30x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-24301
- Zoro # G124172659
product price:Â
$
51.99
/pk of 4, $13.00/ea
Key Features
Nominal Height
30 in
Nominal Width
24 in
Nominal Filter Size
24" x 30" x 1"
For Use With (Systems)
HVAC System
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-24301
- Zoro #
- G124172659
- UPC #
- 810091183694
- Country of Origin
- United States
Dimensions
- Nominal Height
- 30 in
- Nominal Width
- 24 in
- Nominal Filter Size
- 24" x 30" x 1"
- Actual Depth
- 3/4 in
- Actual Width
- 23.94 in
- Nominal Depth
- 1 in
- Actual Height
- 29.94 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.