Shop SIMPLY
See all product information
Create Account
14x10x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-14101
- Zoro # G024172520
product price:Â
$
39.99
/pk of 4, $10.00/ea
Key Features
Nominal Depth
1 in
Performance Rating
Merv 8
Nominal Filter Size
14" x 10" x 1"
Air Filter Capacity
High
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-14101
- Zoro #
- G024172520
- UPC #
- 810133783127
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Filter Size
- 14" x 10" x 1"
- Actual Depth
- 3/4 in
- Nominal Width
- 14 in
- Nominal Height
- 10 in
- Actual Width
- 13-3/4 in
- Actual Height
- 9-3/4 in
Details
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.