Shop SIMPLY
See all product information
Create Account
8x14x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-8141
- Zoro # G524172525
product price:Â
$
58.99
/pk of 6, $9.83/ea
Key Features
Nominal Width
8 in
Actual Width
7-3/4 in
Nominal Filter Size
8" x 14" x 1"
Actual Height
13-3/4 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-8141
- Zoro #
- G524172525
- UPC #
- 810133785169
- Country of Origin
- United States
Dimensions
- Nominal Width
- 8 in
- Actual Width
- 7-3/4 in
- Nominal Filter Size
- 8" x 14" x 1"
- Actual Height
- 13-3/4 in
- Actual Depth
- 3/4 in
- Nominal Height
- 14 in
- Nominal Depth
- 1 in
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.