Shop SIMPLY
See all product information
Create Account
14x14x1 Merv 8, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-08-24-14141
- Zoro # G624173163
product price:Â
$
119.99
/pk of 24, $5.00/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
14" x 14" x 1"
Air Filter Capacity
High
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-24-14141
- Zoro #
- G624173163
- UPC #
- 810133788139
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 14" x 14" x 1"
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Height
- 14 in
- Actual Width
- 13-3/4 in
- Actual Height
- 13-3/4 in
- Nominal Width
- 14 in
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.