Shop SIMPLY
See all product information
Create Account
14x14x1 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-14141
- Zoro # G824172522
product price:Â
$
66.99
/pk of 12, $5.58/ea
Key Features
Actual Width
13-3/4 in
Nominal Width
14 in
Performance Rating
Merv 8
Actual Depth
3/4 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-12-14141
- Zoro #
- G824172522
- UPC #
- 850027110394
- Country of Origin
- United States
Dimensions
- Actual Width
- 13-3/4 in
- Nominal Width
- 14 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 14" x 14" x 1"
- Nominal Depth
- 1 in
- Nominal Height
- 14 in
- Actual Height
- 13-3/4 in
Details
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.