14x14x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-14141
- Zoro # G124172635
product price:Â
$
28.99
/pk of 4, $7.25/ea
Key Features
Frame or Header Material
Pleated
Actual Width
13-3/4 in
Actual Depth
3/4 in
Nominal Width
14 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-14141
- Zoro #
- G124172635
- UPC #
- 810133787316
- Country of Origin
- United States
Dimensions
- Actual Width
- 13-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 14 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 14" x 14" x 1"
- Nominal Height
- 14 in
- Actual Height
- 13-3/4 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.