Shop SIMPLY
See all product information
Create Account
14x16x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-14161
- Zoro # G424173097
product price:Â
$
45.99
/pk of 4, $11.50/ea
Key Features
Actual Depth
3/4 in
Performance Rating
Merv 8
Actual Width
13-3/4 in
Nominal Depth
1 in
Nominal Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-14161
- Zoro #
- G424173097
- UPC #
- 810133783134
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Dimensions
- Actual Depth
- 3/4 in
- Actual Width
- 13-3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 14 in
- Actual Height
- 15-3/4 in
- Nominal Filter Size
- 14" x 16" x 1"
- Nominal Height
- 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.