Shop SIMPLY
See all product information
Create Account
20x20x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-20201
- Zoro # G824173208
product price:Â
$
29.99
/pk of 4, $7.50/ea
Key Features
Nominal Depth
1 in
Nominal Height
20 in
Actual Depth
3/4 in
Actual Height
19-3/4 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-20201
- Zoro #
- G824173208
- UPC #
- 810133787293
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Height
- 20 in
- Actual Depth
- 3/4 in
- Actual Height
- 19-3/4 in
- Nominal Filter Size
- 20" x 20" x 1"
- Actual Width
- 19-3/4 in
- Nominal Width
- 20 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.