Shop SIMPLY
See all product information
Create Account
14x16x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-14161
- Zoro # G824172638
product price:Â
$
65.99
/pk of 6, $11.00/ea
Key Features
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Nominal Width
14 in
Actual Depth
3/4 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-14161
- Zoro #
- G824172638
- UPC #
- 810133785596
- Country of Origin
- United States
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Dimensions
- Nominal Depth
- 1 in
- Nominal Width
- 14 in
- Actual Depth
- 3/4 in
- Actual Height
- 15-3/4 in
- Actual Width
- 13-3/4 in
- Nominal Height
- 16 in
- Nominal Filter Size
- 14" x 16" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.