Shop SIMPLY
See all product information
Create Account
14x18x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-14181
- Zoro # G524172945
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
For Use With (Systems)
HVAC System
Actual Height
17-3/4 in
Actual Width
13-3/4 in
Nominal Height
18 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-04-14181
- Zoro #
- G524172945
- UPC #
- 810133787330
- Country of Origin
- United States
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
- Air Filter Capacity
- High
Dimensions
- Actual Height
- 17-3/4 in
- Actual Width
- 13-3/4 in
- Nominal Height
- 18 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 14" x 18" x 1"
- Nominal Depth
- 1 in
- Nominal Width
- 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.