14x18x1 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-14181
- Zoro # G224172924
product price:Â
$
59.99
/pk of 6, $10.00/ea
Key Features
Actual Height
17-3/4 in
Nominal Filter Size
14" x 18" x 1"
Performance Rating
Merv 13
Nominal Height
18 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-06-14181
- Zoro #
- G224172924
- UPC #
- 810133787323
- Country of Origin
- United States
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Dimensions
- Actual Height
- 17-3/4 in
- Nominal Filter Size
- 14" x 18" x 1"
- Nominal Height
- 18 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 14 in
- Actual Width
- 13-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.