Shop SIMPLY
See all product information
Create Account
17x28x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-17281
- Zoro # G724173124
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Air Filter Capacity
High
Actual Width
16-3/4 in
Nominal Width
17 in
For Use With (Systems)
HVAC System
Actual Height
27-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-17281
- Zoro #
- G724173124
- UPC #
- 810133783837
- Country of Origin
- United States
Dimensions
- Actual Width
- 16-3/4 in
- Nominal Width
- 17 in
- Actual Height
- 27-3/4 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 28 in
- Nominal Filter Size
- 17" x 28" x 1"
Details
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.