14x20x1 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-14201
- Zoro # G224172559
product price:Â
$
52.99
/pk of 6, $8.83/ea
Key Features
Nominal Height
20 in
Nominal Width
14 in
Actual Height
19-3/4 in
Actual Depth
3/4 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-06-14201
- Zoro #
- G224172559
- UPC #
- 810091189658
- Country of Origin
- United States
Dimensions
- Nominal Height
- 20 in
- Nominal Width
- 14 in
- Actual Height
- 19-3/4 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 14" x 20" x 1"
- Actual Width
- 13-3/4 in
Details
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.