14x20x1 Merv 13, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-13-08-14201
- Zoro # G424172922
product price:Â
$
69.99
/pk of 8, $8.75/ea
Key Features
Frame or Header Material
Pleated
Actual Width
13-3/4 in
Nominal Filter Size
14" x 20" x 1"
Nominal Depth
1 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-08-14201
- Zoro #
- G424172922
- UPC #
- 810133789662
- Country of Origin
- United States
Dimensions
- Actual Width
- 13-3/4 in
- Nominal Filter Size
- 14" x 20" x 1"
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Height
- 20 in
- Actual Height
- 19-3/4 in
- Nominal Width
- 14 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 13
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.