Shop SIMPLY
See all product information
Create Account
29.5x36x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-295361
- Zoro # G824172577
product price:Â
$
120.99
/pk of 6, $20.17/ea
Free Shipping & Returns
Key Features
Nominal Height
36 in
Nominal Filter Size
29.5" x 36" x 1"
For Use With (Systems)
HVAC System
Actual Height
36 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-295361
- Zoro #
- G824172577
- UPC #
- 810133786456
- Country of Origin
- United States
Dimensions
- Nominal Height
- 36 in
- Nominal Filter Size
- 29.5" x 36" x 1"
- Actual Height
- 36 in
- Actual Width
- 29-1/2 in
- Actual Depth
- 3/4 in
- Nominal Width
- 29-1/2 in
- Nominal Depth
- 1 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.