14x24x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-14241
- Zoro # G124172994
product price:Â
$
44.99
/pk of 4, $11.25/ea
Key Features
Actual Height
23-3/4 in
Actual Depth
3/4 in
For Use With (Systems)
HVAC System
Nominal Height
24 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-04-14241
- Zoro #
- G124172994
- UPC #
- 810133786845
- Country of Origin
- United States
Dimensions
- Actual Height
- 23-3/4 in
- Actual Depth
- 3/4 in
- Nominal Height
- 24 in
- Nominal Width
- 14 in
- Nominal Filter Size
- 14" x 24" x 1"
- Actual Width
- 13-3/4 in
- Nominal Depth
- 1 in
Details
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 13
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.