Shop SIMPLY
See all product information
Create Account
14x24x1 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-14241
- Zoro # G724172707
product price:Â
$
69.99
/pk of 12, $5.83/ea
Key Features
Nominal Height
24 in
Frame or Header Material
Pleated
For Use With (Systems)
HVAC System
Actual Depth
3/4 in
Nominal Filter Size
14" x 24" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-12-14241
- Zoro #
- G724172707
- UPC #
- 850027110424
- Country of Origin
- United States
Dimensions
- Nominal Height
- 24 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 14" x 24" x 1"
- Nominal Depth
- 1 in
- Nominal Width
- 14 in
- Actual Height
- 23-3/4 in
- Actual Width
- 13-3/4 in
Details
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.