Shop SIMPLY
See all product information
Create Account
14x24x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-14241
- Zoro # G724172912
product price:Â
$
29.99
/pk of 4, $7.50/ea
Key Features
Air Filter Capacity
High
Nominal Height
24 in
Actual Depth
3/4 in
Nominal Width
14 in
Actual Height
23-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-14241
- Zoro #
- G724172912
- UPC #
- 810133787415
- Country of Origin
- United States
Dimensions
- Nominal Height
- 24 in
- Actual Depth
- 3/4 in
- Nominal Width
- 14 in
- Actual Height
- 23-3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 13-3/4 in
- Nominal Filter Size
- 14" x 24" x 1"
Details
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.