14x24x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-14241
- Zoro # G424172762
product price:Â
$
38.99
/pk of 6, $6.50/ea
Key Features
Actual Height
23-3/4 in
Actual Width
13-3/4 in
Nominal Width
14 in
Nominal Filter Size
14" x 24" x 1"
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-14241
- Zoro #
- G424172762
- UPC #
- 810133787200
- Country of Origin
- United States
Dimensions
- Actual Height
- 23-3/4 in
- Actual Width
- 13-3/4 in
- Nominal Width
- 14 in
- Nominal Filter Size
- 14" x 24" x 1"
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 24 in
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.