Shop SIMPLY
See all product information
Create Account
14x25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-14251
- Zoro # G224172634
product price:Â
$
38.99
/pk of 6, $6.50/ea
Key Features
Air Filter Capacity
High
Nominal Width
14 in
Performance Rating
Merv 8
Actual Height
24-3/4 in
Actual Width
13-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-14251
- Zoro #
- G224172634
- UPC #
- 850027110608
- Country of Origin
- United States
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Dimensions
- Nominal Width
- 14 in
- Actual Height
- 24-3/4 in
- Actual Width
- 13-3/4 in
- Nominal Filter Size
- 14" x 25" x 1"
- Nominal Depth
- 1 in
- Nominal Height
- 25 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.